Oatey

1 in. Standard Pipe Clamp

Part #O33942  |  Item #3715334  |  Manufacturer Part #33942

$ 1.17 EACH

Fits Pipe Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  250
  • Pallet:  15000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Oatey® Standard Pipe Clamp allows fast and easy installation of all types of copper tube size (CTS) and drain, waste and vent (DWV) sized piping.

Documents

Specifications

Color Finish: Grey

Color Finish Category: Greys

FM Approved: No

Fits Pipe Size: 1 in

Material: High Impact Plastic

Material Type: Polypropylene

UL Listed: No