1/2 - 1 in. Pipe Adjustable Plastic Dauber in Red
1/2 - 1 in. Pipe Adjustable Plastic Dauber in Red
Frequently Purchased Together
Product Details
- Specially constructed to fit 8 ounce to quart-size containers
- Cap fits tightly into the can to seal and prevent solvent loss or spills
- Adjustable handle extends to 6" length.
Specifications
- Application:
- CPVC, PVC, ABS
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 5 in
- Length:
- 4-1/4 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Dauber
- Size:
- 1/2 in
- Type:
- O31300
- Weight:
- 0.05 lb
- Width:
- 3-3/4 in