1/2 in. Acid Brush (Case of 144)

You last purchased this on
 
Oatey®

1/2 in. Acid Brush (Case of 144)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

1/2 in. Acid Brush (Case of 144)

  • Fast #
  • Part #O30711
  • Item #3608721
  • Manufacturer Part #30711
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Approximately 3" long, 1/2" wide
  • Oatey® Acid Brushes are designed for applying liquid or paste fluxes to piping prior to soldering
  • Requires Certification

Documents


Specifications

Depth:
6-1/2 in
Height:
3 in
Length:
6 in
Origin:
Domestic
Package Quantity:
Case of 144
Product Type:
Acid Brush
Type:
Brush
Weight:
2.1 lb
Width:
3-3/4 in