12 in. Bagged Flame Protector

Part #O31400  |  Item #164312  |  Manufacturer Part #31400

$ 40.90 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be used while soldering near studs, joists or walls
  • Ideal for use with propane and Max Power Propylene gas torches
  • Made with flame-retardant Zoltek Pyron fibers
  • 9" x 12" cloth
  • Withstands temperatures up to 2,500 degrees Fahrenheit
  • Includes brass eyelets for hanging from a stud or wall

Documents

Specifications

Application: Heat Resistant Materials

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-1/2 in

Height: 1 in

Length: 12 in

Material: [Fiberglass, Rubber]

Material Type: Neoprene

Size: 9 in x 12 in

Weight: 0.1

Width: 5 in