Oatey 1/2 in. Carbon Steel and Galvanized Steel Economy Fitting Brush

O31336

Manufacturer Part #: 31336

Outside Diameter

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Oatey® Economy Fitting Brush are designed for cleaning the inside of copper fittings prior to soldering. They can also be used to clean brass and plastic.

SPECIFICATIONS

Inside Diameter
1/2 in
Outside Diameter
1/2 in
Tool Type
Fitting Brush

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday