1/2 in. Steel Copper Plated Tubing Strap

You last purchased this on
 
Oatey®

1/2 in. Steel Copper Plated Tubing Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

1/2 in. Steel Copper Plated Tubing Strap

  • Fast #
  • Part #O33993
  • Item #928704
  • Manufacturer Part #33993
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Use with copper, PVC, CPVC, galvanized, polybutylene and other piping systems
  • Allows pipe to be flush mounted to walls, joists and rafters
  • Oatey copper tube straps secure copper tube size (CTS) copper, PEX or CPVC water lines against rigid surfaces
  • Pre-drilled hole for fast screw installation
  • For warranty product details, refer to the Oatey limited warranty document
  • Copper plated steel
  • 3/4 in. copper tube strap
  • Requires Certification

Documents


Specifications

Application:
Copper Tube, CPVC, PEX
Coating:
Copper Plated
Depth:
9 in
Fits Pipe Size:
1/2 in
Height:
1-1/2 in
Material:
Steel
Origin:
Domestic
Product Type:
Tubing Strap
Weight:
0.008 lb