1/2 in. Plastic Hanger
1/2 in. Plastic Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supports copper, cpvc and pex water supply lines from joists and rafters
- UPC listed
- J-Hook nails flush against a wall or stud
- 50 lbs. safe working load
- Made of high impact ABS
- Allows for expansion and contraction of piping system
Specifications
- Application:
- CPVC Pipe, CTS Pipe, PEX
- Depth:
- 2/7 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 1/5 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- High Impact ABS
- Origin:
- Global
- Product Type:
- J Hanger
- Size:
- 1/2 in x 4 in
- Weight:
- 0.04 lb
- Width:
- 4-9/10 in
- Work Load Limit:
- 50 lb