1/2 in. Plastic Nail Barb Clamp in Grey
1/2 in. Plastic Nail Barb Clamp in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 250 PT: 22500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Push on installation, lead in edge automatically opens up the clamp
- Patented removal wedge and notch allows for clamp removal
- Oatley® full clamps with nails are designed with a preloaded nail, the design provides fast and easy push on installation for all types of copper tube size piping
- Pre-loaded nail feature provides fast and easy installation
- Notched wall for strain relief and better nail alignment
- Please refer to the Oatley limited warranty for warranty details
- 360° pipe protection allows tube to expand and contract
- Complete stand off from surface
- No corrosion -- made of high impact polypropylene
- Ribbed design insulates against water line noise
Specifications
- Application:
- Pipe Support
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-1/2 in
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- High Impact Polypropylene
- Origin:
- Global
- Product Type:
- Full Clamp
- UL Listed:
- No
- Weight:
- 0.01 lb
- Width:
- 1 in
- cUPC Certified:
- Yes