Oatey

12 in. Roller Applicator For Gallon Cans

Part #O31275  |  Manufacturer Part #31275

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with gallon sized cans

Specifications

Application: [CPVC, PVC, ABS]

Depth: 9-1/2 in

Handle Material: Wood

Height: 1-1/2 in

Length: 12 in

Type: O31275

Weight: 0.25

Width: 2-1/4 in