1/2 in. x 260 ft.PTFE Gas Piping in Yellow

You last purchased this on
 
Oatey®

1/2 in. x 260 ft.PTFE Gas Piping in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

1/2 in. x 260 ft.PTFE Gas Piping in Yellow

  • Fast #
  • Part #O31403
  • Item #526646
  • Manufacturer Part #31403
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Complies with MIL-T-22230A (ASG), UL 31 RO, AGA 3226 and CAN/ULC-S642
  • Packaged on spools in convenient dispenser box
  • Manufactured especially for natural gas, propane, butane, water, oil and chemical lines
  • Requires Certification

Documents


Specifications

Application:
Sealing
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
260 ft
Product Type:
PTFE Tape
Size:
1/2 in x 260 in
Width:
1-1/2 in