2 in. DWV PVC Low Profile Drain with Screw Strainer, Ring and Plug
130 Series 2 in. DWV PVC Low Profile Drain with Screw Strainer, Ring and Plug
Frequently Purchased Together
Product Details
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
- Drains are available in gray PVC and ABS.
- 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
- Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- No
- Barrel Thread:
- 2 in NPSM
- CSA Certified:
- CSA B125.2 2015
- Collection:
- 130 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Base Height:
- 2-19/20 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Grey
- Grate Color Finish Category:
- Greys
- Grate Diameter:
- 4-7/10 in
- Grate Shape:
- Round
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Origin:
- Global
- Strainer Size:
- 4-37/100 in
- Strainer Style:
- Screw-In
- Trap Primer Connection:
- No