2 in. DWV PVC Low Profile Drain with Screw Strainer, Ring and Plug

You last purchased this on
 
Oatey®

130 Series 2 in. DWV PVC Low Profile Drain with Screw Strainer, Ring and Plug

  • Fast #
  • Part #O42273
  • Item #7730255
  • Manufacturer Part #42273
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

130 Series 2 in. DWV PVC Low Profile Drain with Screw Strainer, Ring and Plug

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
  • Drains are available in gray PVC and ABS.
  • 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
Adjustable:
No
Barrel Thread:
2 in NPSM
CSA Certified:
CSA B125.2 2015
Collection:
130 Series
Color Finish Name:
Polished Stainless Steel
Drain Base Height:
2-19/20 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-13/50 in
Grate Shape:
Square
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Origin:
Global
Strainer Size:
4-13/50 in
Strainer Style:
Screw-In
Trap Primer Connection:
No
Weight Capacity:
1 lb