Residential, Commercial, DWV Systems Test Plug
130 Series Residential, Commercial, DWV Systems Test Plug
Frequently Purchased Together
Product Details
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
- Drains are available in gray PVC and ABS.
- 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
- Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- ASTM:
- ASTM D-2665, ASTM D-2661
- Application:
- Residential, Commercial, DWV Systems
- Brand Model Compatibility:
- 130 Series
- CSA Certified:
- CSA B125.2 2015
- Collection:
- 130 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Tool Type:
- Plug
- Weight:
- 0.08 lb
- Width:
- 2-2/7 in