Quarter-Turn CPVC Connection Ice Maker Supply Box

You last purchased this on
 
Oatey®

I2K® Quarter-Turn CPVC Connection Ice Maker Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

I2K® Quarter-Turn CPVC Connection Ice Maker Supply Box

  • Fast #
  • Part #O39137
  • Item #3891296
  • Manufacturer Part #39137
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Right or left hand installation
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Preloaded nails
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
  • Faceplate Dimensions: 5"W x 6"H
  • No support bracket needed
  • Valves comply with requirements of NSF 61, Section 9
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Collection:
I2K®
Color Finish Name:
White
Fire Rated:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
High Impact Polystyrene
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
4-1/20 in x 5-3/5 in x 2-7/20 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Ice Maker
Water Hammer Arrestor Included:
No