Quarter-Turn F1807 PEX Washing Machine Supply Box
Quadtro® Quarter-Turn F1807 PEX Washing Machine Supply Box
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to remove 1/4 turn knockout
- Valves available in no hammer or hammer options
- 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
- Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
- Top or Bottom Valve Mount
- 4 support brackets included for mounting
- Box made of high impact polystyrene
- Snap-on Faceplate Frame accommodates up to 1" drywall
- Faceplate Dimensions: 11-3/4"W x 10-1/8"H
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1807
- Box Material:
- Plastic
- Collection:
- Quadtro®
- Color Finish Name:
- White
- Depth:
- 3-5/8 in
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 9-43/100 in x 9-61/100 in x 3-73/100 in
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 8-3/4 in