14 oz Metal White Putty

Part #O31166  |  Item #26026  |  Manufacturer Part #31166

$ 3.98 EACH
(Pricing is for 14 oz)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fixture setting compound for setting frames, faucets, strainer baskets
  • Stays flexible, will not crack or shrink
  • Easily workable, soft, pliable material
  • Easily workable, soft, pliable material

Specifications

Color: White

Depth: 3-3/4 in

Height: 3-1/2 in

Pipe Compatibility: Metal

Product Type: Putty

Size: 14 oz

Type: O31166

Weight: 0.942

Width: 2-3/4 in