Oatey

1/4 Turn PEX Brass Ball Valve

Part #O38391  |  Manufacturer Part #38391

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of high impact polystyrene
  • Two-piece valves come uninstalled
  • Two support brackets included
  • Available in a wide variety of tailpiece configurations and packaging options

Specifications

ASME Specifications: ASME A112.18.1

Box Material: Plastic

Color Finish: White

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material Type: Polystyrene

NSF Certified: Yes

NSF Specifications: NSF 61