15 in. Oval in Rectangle Bathtub Protection
15 in. Oval in Rectangle Bathtub Protection
Package Quantity Info:
EA: 1 IP: 1 CA: 35 PT: 105-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed with pads on bottom to absorb shock and prevent scratches or dents
- Fits left and right hand drain tubs
- Made of durable high impact plastic
- Colors Available: Black
- Fits tubs 15" in depth
- Easy assembly right out of the package
Specifications
- Application:
- Protection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 40 in
- Height:
- 13 in
- Length:
- 15 in
- Material:
- Plastic
- Origin:
- Domestic
- Shape:
- Oval in Rectangle
- Size:
- 15 in
- Weight:
- 2.25 lb
- Width:
- 60 in