Oatey 15 x 2 in. Thermoplastic Roof Flashing

O11918

$4.59

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Non-fading sealing collar
  • Non-fading, non-cracking rigid base
  • Not for hot-mopped or built-up roofs
  • Rated 180° F continuous heat and approved for Type B installations
  • Self-sealing collar slides over pipe and requires no caulking
  • Southwest/Texas base for code required areas

SPECIFICATIONS

Color
Black
Pipe Diameter
2 in
Roof Flashing Material
Plastic
Roof Flashing Size
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday