16 in. Oval in Rectangle Bathtub Protection

You last purchased this on
 
Oatey®

16 in. Oval in Rectangle Bathtub Protection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

16 in. Oval in Rectangle Bathtub Protection

  • Fast #
  • Part #O34070
  • Item #928376
  • Manufacturer Part #34070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed with pads on bottom to absorb shock and prevent scratches or dents
  • Fits left and right hand drain tubs
  • Made of durable high impact plastic
  • Colors Available: Black
  • Fits tubs 16" in depth
  • Easy assembly right out of the package
  • Requires Certification

Documents


Specifications

Application:
Protection
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
40 in
Height:
13 in
Length:
16 in
Material:
Plastic
Origin:
Domestic
Shape:
Oval in Rectangle
Size:
16 in
Weight:
0.7 lb
Width:
60 in