16 oz. CPE Shower Pan Solvent
16 oz. CPE Shower Pan Solvent
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides exceptional sheet to sheet bonding
- Use ONLY on CPE shower pan liners
- Oatey® Oateyweld™ solvent cement provides a permanent, watertight seal to form a larger membrane from CPE liners in tile showers and other concealed waterproofing applications.
Documents
Specifications
- Color Finish Name:
- Clear Liquid
- Depth:
- 4-1/4 in
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- Chlorinated Polyethylene
- Origin:
- Domestic
- Product Type:
- Solvent
- Size:
- 16 oz
- Weight:
- 1.15 lb
- Width:
- 2-1/2 in