16 oz. Grey Pipe Joint Compound
Pipe Joint Compound 16 oz. Grey Pipe Joint Compound
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use on water, steam or air lines
- Non-separating and non-toxic material
- Non-hardening gray paste seals and lubricates threaded joints
- Not for use on plastic threads
Specifications
- Adaptor Material:
- ABS
- Application:
- Seals
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Pipe Joint Compound
- Color:
- Blue
- Color Finish Name:
- Grey
- Depth:
- 4-1/4 in
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 10000 psi
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz
- Temperature Range:
- -20 to 500 Deg F
- Type:
- Paste
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 3-1/2 in