16 oz. Blue Pipe Joint Compound

You last purchased this on
 
Oatey®

Great Blue® Pipe Joint Compound 16 oz. Blue Pipe Joint Compound

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Great Blue® Pipe Joint Compound 16 oz. Blue Pipe Joint Compound

  • Fast #
  • Part #O31263
  • Item #1810054
  • Manufacturer Part #31263
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No odor, easy clean-up
  • Oil-based thread sealant with a uniform, smooth consistency for easy application
  • Oatey® Great Blue Pipe Joint Compound is a non-separating thread sealant formulated to seal threaded connections on metal and plastic pipe up to and including 2" diameter.
  • Requires Certification

Specifications

Application:
Seals
CARB OTC LEED Compliant:
Yes
CSA Certified:
No
Collection:
Great Blue® Pipe Joint Compound
Color:
Blue
Color Finish Name:
Blue
Height:
6 in
IAPMO Listed -:
Yes
Length:
4 in
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
10000 psi
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
16 oz
Temperature Range:
-50 to 500 Deg F
Type:
Paste
UL Listed:
No
Weight:
1.4 lb