16 oz. Fast Set PVC Clear Pipe Cement

You last purchased this on
 
Oatey®

16 oz. Fast Set PVC Clear Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

16 oz. Fast Set PVC Clear Pipe Cement

  • Fast #
  • Part #O31019
  • Item #5216
  • Manufacturer Part #31019
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 23 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use on all schedules and classes of CPVC pipe and fittings up to 6 in. Diameter with interference fit
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Recommended for residential and commercial hot and cold water systems up to 200°F / 93°C
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2564
Application:
DWV, Pressure Pipe, Potable Water, Electrical
CARB OTC LEED Compliant:
Yes
Color:
Clear
Color Finish Name:
Clear
Height:
5 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
110
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Compatibility:
PVC
Product Type:
Cement
SCAQMD Compliant:
No
Set Time:
Fast Set
Size:
16 oz
UL Listed:
Yes
Weight:
1.16 lb
Width:
2-3/4 in