16 oz. Medium Set PVC Grey Pipe Cement
16 oz. Medium Set PVC Grey Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 1056-
Pick Up: 21 Available in Leesburg, VA
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- It can be used on all schedules and classes of PVC pipe and fittings up to 12 in. Diameter with interference fit, up to 18 in. For non-pressure
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- DWV, Pressure Pipe, Potable Water, Electrical
- CARB OTC LEED Compliant:
- Yes
- Color:
- Grey
- Color Finish Name:
- Grey
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cement
- SCAQMD Compliant:
- No
- Set Time:
- Medium Set
- Size:
- 16 oz
- UL Listed:
- Yes
- Weight:
- 1.17 lb
- Width:
- 2 in