Oatey

16 oz Plastic Grey Pipe Cement

Part #O31148  |  Manufacturer Part #31148

Size:

16 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-bodied cement for use on pressure industrial systems, drain, waste and vent pipe
  • Resistant to caustics and hypochlorite up to 15% solution
  • For SCH 40 and 80 CPVC, type IV up to 12" diameter
  • No special techniques required
  • Industrial grade

Specifications

ASTM Specifications: ASTM F-493

Color: Grey

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: Plastic

Size: 16 oz