16 oz Plastic Orange Pipe Cement
16 oz Plastic Orange Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 1056-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For cold and hot water systems up to 200°F / 93°C
- Thicker formula fills gaps for strong bond and easy application
- Oatey® Heavy Duty Orange CPVC Cement is formulated for use on all schedules and classes of CPVC pipe and fittings up to 12" diameter with interference fit.
Specifications
- ASTM:
- ASTM F-493, ASTM D-2846
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color:
- Orange
- Color Finish Name:
- Orange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 16 oz