Oatey

16 oz Regular Set Plastic Clear Pipe Cement

Part #O31927  |  Manufacturer Part #31927

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in a variety of sizes
  • Regular-bodied clear Cement for use on PVC pipe and fittings up to 4" for DWV SCH 40 and up to 2" for SCH 80
  • Sets up quickly
  • Recommended for potable water, pressure pipe, conduit and DWV
  • Recommended application temperature 40° F to 110° F / 4° C to 43° C
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements

Specifications

ASTM Specifications: ASTM D-2564

Color: Clear

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: Plastic

Set Time: Regular Set

Size: 16 oz