18 in. Plastic Water Heater Pan
18 in. Plastic Water Heater Pan
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 240-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Recommended for electric water heater
- Meets requirements of Southern Building Code
- Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
- Available with 1-½” PVC drain fittings to allow for connection to indirect drain
- Plastic Water Heater Pans 1"-1-1/2" PVC Adapter (1-1/2" over) can be installed under electric water heaters to protect from water damage
- Pre-drilled to accommodate fittings
- Will not rust or corrode
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/2 in
- Diameter:
- 18 in
- Drain Location:
- Side
- Drain Opening:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Origin:
- Domestic
- Shape:
- Round
- Thickness:
- 0.0625 in
- Weight:
- 0.8 lb