Oatey 18 x 1-1/2 - 3 in. Aluminum Roof Flashing

O12974

Manufacturer Part #: 12974

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Slides over pipe -Type of base determines pitch
  • Non-fading, non-cracking and non-rusting bases and sealing collars
  • Ring on collar tears off, allowing flashings to seal different pipe diameters
  • Rated 180° F continuous heat and approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use petroleum based products on collars

SPECIFICATIONS

Depth
10 in
Height
1-1/2 in
Pipe Diameter
3 in
Roof Flashing Material
Aluminum
Roof Flashing Size
18 in
Weight
0.4
Width
7-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday