0 items

Oatey 2-3 in. PVC Square Shower Drain Strainer

O42

Color Finish

Starting at $36.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 1/4" screw-on strainer
  • Designed for use on built up shower bases of tile or marble, where a shower pan liner is used
  • Four weep holes in the drain assembly allow drainage from the pan liner
  • Low profile for tight spaces
  • The clamping ring locking bolts screw into brass inserts to prevent stripping and the keyhole slots allow it to be clamped without removing the bolts

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Opening
2 in
Material
Plastic
Strainer Size
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday