2 in. ABS Shower Drain with Strainer
2 in. ABS Shower Drain with Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" Sch. 40 DWV pipe solvent welds to the drain base
- Drain body is sealed to shower base with rubber gasket and fiber slip washer
- Oatey® 101 PS Series Solvent Weld Shower Drain is designed for easy installation by sealing to pre-formed shower stall bases with fiber and rubber washers.
Documents
Specifications
- Adjustable:
- No
- Color Finish Name:
- Black
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Schedule Class:
- 40
- Trap Primer Connection:
- No