2 in. No Hub Cast Iron Black Shower Drain
151 Series 2 in. No Hub Cast Iron Black Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sub-drain for composition pan application
- Drains include a 3-1/4" Crown Ring Set
- Complete with 3 1/4" stainless steel screw-on strainer, ring and screws
Documents
Specifications
- Adjustable:
- No
- Application:
- Drain
- Collection:
- 151 Series
- Construction:
- Non-Membrane
- Depth:
- 5 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 5 in
- Material:
- Cast Iron
- Origin:
- Global
- Outlet Type:
- No Hub
- Size:
- 2 in
- Weight:
- 5.4 lb
- Width:
- 4 in