2 in. Threaded Plastic White Shower Drain

You last purchased this on
 
Oatey®

131 Series 2 in. Threaded Plastic White Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

131 Series 2 in. Threaded Plastic White Shower Drain

  • Fast #
  • Part #O42235
  • Item #1726681
  • Manufacturer Part #42235
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes
  • Ideal for installations on a slab where a pan liner membrane is not required
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Drain
Collection:
131 Series
Color Finish Name:
White
Construction:
Non-Membrane
Depth:
4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Outlet Type:
Threaded
Product Type:
PVC
Size:
3 in
Weight:
0.6 lb
Width:
3-1/2 in