2 in. Push On Plastic Black Shower Drain
101 PS Series 2 in. Push On Plastic Black Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" Sch. 40 DWV pipe solvent welds to the drain base
- Drain body is sealed to shower base with rubber gasket and fiber slip washer
- Designed for preformed shower stall bases
- Easy to install
- For warranty product details, refer to the Oatey Limited Warranty document
- Strainers available in a variety of designer finishes
- Drain top accommodates 4-1/4" Universal Snap-Tite Strainers
Documents
Specifications
- Adjustable:
- No
- Application:
- Drain
- Collection:
- 101 PS Series
- Color Finish Name:
- White
- Construction:
- Non-Membrane
- Depth:
- 3-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 1-1/4 in
- Material:
- Plastic
- Origin:
- Domestic
- Outlet Type:
- Push On
- Size:
- 2 in
- Weight:
- 0.45 lb
- Width:
- 2-3/4 in