20 in. Aluminum Water Heater Pan

You last purchased this on
 
Oatey®

20 in. Aluminum Water Heater Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

20 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34081
  • Item #336741
  • Manufacturer Part #34081
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Recommended for gas or electric water heaters
  • 1"-1.5" PVC Adapter
  • Manufactured from .032 prime aluminum and expertly work to exact specifications under strict quality control
  • For warranty details, refer to the Oatey Limited Warranty document
  • Exposed edges have been rolled to protect installer from injury
  • Meets requirements of Southern Building Code
  • Requires Certification

Specifications

Application:
Electric Heater, Gas Water Heater
Depth:
2-1/2 in
Diameter:
20 in
Drain Location:
Side
Drain Opening:
1-1/2 in
Gauge (metal):
28 ga
Hardware Included:
No
Material:
Aluminum
Origin:
Domestic
Rust Resistant:
No
Shape:
Round
Weight:
1.3 lb