22 in. Aluminum Water Heater Pan

Part #O34172  |  Item #486915  |  Manufacturer Part #34172

$ 41.53 EACH
(Pricing is for 22 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 22" Aluminum Water Heater Pan can be installed under gas or electric water heaters to protect from water damage
  • Manufactured from .032 Prime Aluminum
  • 1" CPVC Adapter
  • Meets requirements of Southern Building Code
  • Pan depth is minimum 2.5 in
  • For warranty product details, refer to the Oatey Limited Warranty document

Specifications

Application: [Residential, Gas Water Heater, Electric Water Heater]

Depth: 2-1/2 in

Diameter: 22 in

Drain Opening: 1 in

Gauge: 28

Hardware Included: No

Height: 3 in

Material: Aluminum

Outside Diameter: 23 in

Rust Resistant: No

Shape: Round

Supply Pipe Connection: 1 in

Type: Aluminum

Weight: 1.45

Width: 23 in