25 ft. Plastic Hanger Strap

You last purchased this on
 
Oatey®

25 ft. Plastic Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

25 ft. Plastic Hanger Strap

  • Fast #
  • Part #O33925
  • Item #800984
  • Manufacturer Part #33925
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Nail holes are 1/8" in diameter and spaced 3/4" apart
  • Non-corrosive, non-conductive, polyethylene
  • Plastic Hanger Strap is used to hang pipe from joists or rafters
  • Rigorously tested and proven to last in many conditions
  • Flexible and easy to work with
  • Quick and inexpensive way to hang pipe from joists or rafters; Strap has alternating (1/4 in. and 1/2 in. Dia) nail holes
  • Fast and economical
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5857
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
25 ft
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Weight:
0.3 lb
Width:
3/4 in