25 yd. Abrasive Sandcloth

Part #O31318  |  Item #928707  |  Manufacturer Part #31318

$ 23.97 EACH

Length:

25 yd

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use for deburring and roughing copper tubing or plastic pipe
  • 120 Grit Abrasive
  • 1-1/2 in Width
  • Packaged on rolls in handy dispenser box or carded to keep abrasive clean when storing
  • Sandcloth backing is covered 100% with a tough aluminum oxide abrasive
  • Fast cleaning and long life
  • For warranty product details, refer to the Oatey Limited Warranty document

Specifications

Application: Pipe

Depth: 6 in

Height: 3-3/4 in

Length: 25 yd

Material: Aluminum Oxide

Size: 75 in

Type: Sandcloth

Weight: 1.3

Width: 6 in