26 in. Aluminum Water Heater Pan
26 in. Aluminum Water Heater Pan
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Manufactured from .032 Prime Aluminum
- 1"-1.5" PVC Adapter
- 26" Aluminum Water Heater Pan can be installed under gas or electric water heaters to protect from water damage
- For warranty product details, refer to the Oatey Limited Warranty document
- Pan depth is minimum 2.5 in
- Meets requirements of Southern Building Code
Specifications
- Application:
- Residential, Gas Water Heater, Electric Water Heater
- Depth:
- 2-1/2 in
- Diameter:
- 26 in
- Drain Location:
- Side
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Height:
- 3 in
- ISO:
- ISO 9001
- Material:
- Aluminum
- Origin:
- Domestic
- Rust Resistant:
- No
- Shape:
- Round
- Weight:
- 1.95 lb
- Width:
- 27 in