28 in. Aluminum Water Heater Pan
28 in. Aluminum Water Heater Pan
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Manufactured from .032 Prime Aluminum
- 1" PVC Adapter
- 28" Aluminum Water Heater Pan can be installed under gas or electric water heaters to protect from water damage
- For warranty product details, refer to the Oatey Limited Warranty document
- Pan depth is minimum 2.5 in
- Meets requirements of Southern Building Code
Specifications
- Application:
- Residential, Gas Water Heater, Electric Water Heater
- Depth:
- 2-1/2 in
- Diameter:
- 28 in
- Diameter - Outside:
- 29 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Height:
- 3 in
- Material:
- Aluminum
- Origin:
- Domestic
- Rust Resistant:
- No
- Shape:
- Round
- Weight:
- 2.2 lb