14 in x 29 in Plastic Access Panel

You last purchased this on
 
Oatey®

Access Able® 14 in x 29 in Plastic Access Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Access Able® 14 in x 29 in Plastic Access Panel

  • Fast #
  • Part #O34044
  • Item #2171715
  • Manufacturer Part #34044
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flush or surface-mounted frame
  • Used to allow access to plumbing, electrical wiring or other utility applications behind walls or ceilings
  • Easily installs between wall studs or ceiling joists
  • Door requires a screwdriver to open for child safety
  • Available in 14" x 29"
  • Paint or wallpaper to match décor
  • Constructed of high-impact ABS
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Access Able®
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed -:
No
Length:
29 in
Material:
Plastic
Material Type:
HIPS
NSF Certified:
No
Origin:
Domestic
Panel Door Plate Type:
Access Panel
Size:
14 in x 29 in
Type:
O34044
Width:
14 in