Oatey 2x4™ 1/4 in. CPVC Washing Machine Outlet Box

O38205

Fitting Sizes

1/4 in

$28.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with commercial and residential washing machine applications
  • Hammer arrestors not included
  • Includes 2 support brackets, 1 condensate line connector, 1 red valve clip, 1 blue valve clip, 1 drain plug and 2 valves installed or uninstalled

SPECIFICATIONS

Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
2x4™
Depth
3-3/4 in
End Connection 1
CPVC
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
7 in
IAPMO Listed
Yes
Material Type
PVC
NSF Certified
No
UL Listed
No
Width
8-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday