1/4 x 1/4 in. CPVC Washing Machine Supply Box

You last purchased this on
 
Oatey®

2x4™ 1/4 x 1/4 in. CPVC Washing Machine Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

2x4™ 1/4 x 1/4 in. CPVC Washing Machine Supply Box

  • Fast #
  • Part #O38243
  • Item #4847348
  • Manufacturer Part #38243
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oatey® 2 X 4 Washing Machine Boxes allow you to attach water lines from the top or bottom in both commercial and residential applications.
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1010 2004
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Collection:
2x4™
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed -:
Yes
Length:
12 in
Material Type:
CPVC
NSF Certified:
No
UL Listed:
No
Width:
8-1/2 in