Quarter-Turn F1807 PEX No Hammer Washing Machine Supply Box

You last purchased this on
 
Oatey®

2x4™ Quarter-Turn F1807 PEX No Hammer Washing Machine Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

2x4™ Quarter-Turn F1807 PEX No Hammer Washing Machine Supply Box

  • Fast #
  • Part #O38208
  • Item #4847333
  • Manufacturer Part #38208
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 2 support brackets, 1 condensate line connector, 1 red valve clip, 1 blue valve clip, 1 drain plug and 2 valves installed or uninstalled
  • Hammer arrestors not included
  • For use with commercial and residential washing machine applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1807
Box Material:
PVC
CARB OTC LEED Compliant:
No
Collection:
2x4™
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-3/4 in
End Connection 1:
Crimp
End Connections:
Crimp
Fire Rated:
No
Handle Type:
Single
Height:
7 in
IAPMO Listed -:
Yes
Material:
Plastic
NSF Certified:
No
Origin:
Global
Overall Box Size:
12 in x 8-1/2 in x 3-7/10 in
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Water Hammer Arrestor Included:
No
Weight:
3.05 lb
Width:
8-7/8 in