0 items

Oatey 2x4™ 1/4 in. Washing Machine Outlet Box

O38241

Fitting Sizes

1/4 in

$27.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Oatey® 2 X 4 Washing Machine Boxes allow you to attach water lines from the top or bottom in both commercial and residential applications.

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Collection
2x4™
Depth
3-3/4 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
Height
7 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No
UL Listed
No
Width
8-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday