3-1/4 in. Stainless Steel Ring Set in Stainless Steel
3-1/4 in. Stainless Steel Ring Set in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish designed to coordinate with most bathroom accessories
- Fits residential cast iron shower drains with 3-1/4 in strainer tops
- For use with Oatey's series 151 cast iron shower drains
- Screws included
- Screws onto cast iron shower drain bodies
- Corrosion-resistant stainless steel metal construction
Documents
Specifications
- Brand Model Compatibility:
- 151 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3-1/4 in
- Drain Component Type:
- Ring Set
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Ring Set
- Size:
- 3-1/4 in
- Trim Ring:
- No
- Weight:
- 0.1 lb