0 items

Oatey 3 - 4 in. ABS Closet Flange with Test Cap

O43528

Fits Pipe Size

3 In - 4 In

$4.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 3" or 4" all-Plastic flange solvent welds inside of 4" or over 3" SCH 40 DWV pipe
  • Two mounting slots with test cap

SPECIFICATIONS

ASTM Specifications
ASTM D2661
Color Finish
Black
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday