0 items

Oatey 3/4 in. Steel Pipe Hook

O33999

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
3/4 in
Length
6 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday