3 in. Acid Brush

You last purchased this on
 
Oatey®

3 in. Acid Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

3 in. Acid Brush

  • Fast #
  • Part #O30710
  • Item #3571590
  • Manufacturer Part #30710
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Approximately 3" long, 1/2" wide
  • Perfect brush for applying liquid or paste fluxes
  • Requires Certification

Documents


Specifications

Application:
Copper Pipe
Handle Material:
Tin
Length:
5 in
Material:
Horse Hair
Origin:
Domestic
Product Type:
Acid Brush
Size:
4-1/4 in
Type:
Acid Brush
Weight:
0.05 lb
Width:
1/2 in